Beli vacuum cleaner hepa filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Handheld Mini Vacuum Cleaner for Small ParticlesDeskripsi:RS PRO Compact service engineers' vacuum cleaner for small particlesIntroducing a compact, mains powered service engineers’ vacuum cleaner from RS PRO. This excellent vacuum cleaner has been designed for 220/240V a.c. operation and combined with a powerful 800W motor for powerful suction. Conductive utensils, clipped into a lid, and filtration down to 0.3 microns, makes the unit ideal for collection of small particles in the laboratory or black and coloured toners from lasers, copiers and printers. This vacuum cleaner is also ESD safe for electronic devices and features self-sealing cartridge system to avoid spills in transit of the cleaner and also during filter changes. Cartridges are easily replaceable and replacements are available to buy separately (484-4826). Typical Applications:This portable mini vacuum cleaner for small particles has been designed to be used with office and laboratory equipment. It is ESD approved so can be safely used with all kind of electronic devices. Powerful, mains powered 800W electric motor ensures high suction power and hassle-free operation.The set includes:• Flexible hose,• Crevice tool and brush,• Flexible snorkel tubeatribut:
- Application: Small Particles
- Cable Length (m): 3
- Colour: Black
- Dry Capacity (L): 4.6 Hepa cartridge
- Includes: Brush, Crevice Tool, Flexible Hose, Flexible Snorkel Tube
- Plug Type: Type G - British 3-pin
- Power Rating (W): 800
- Supply Voltage (V): 220 - 240 AC
- Vacuum Cleaner Type: Handheld
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- Sharp Bagless Vacuum Cleaneratribut:
- Main Switch: On Body
- Filter: Exhaust HEPA Filter
- Drum Capacity (m): 1.5
- Power Supply (V): 220-240
- NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu)Deskripsi:There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.atribut:
- Rated Power (W): 1300
- Dimensions (mm): 380x260x570
- Cable Lengt (m): 15
- Vacuum at Nozzle (kPa): 24
- Air Flow (L/s): 41
- Dust Bag Capacity (L): 5
- Frequency (Hz): 50-60
- Main Filter Area (cm²): 1400
- Sound Pressure Level (dBA): 59
- Suction Motor Power (W): 255
- Suction Power End of Tube (W): 240
- Voltage (V): 240
- RYU Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- Pro'sKit Mini Vacuum and Blowing CleanerDeskripsi:Ideal for grooves, gaps and other intricate surfaces of digital camera, phone set, keyboard, electronic equipment and more.atribut:
- Speed (rpm): 25000
- Torque (g-cm): 26
- Voltage (V): DC 6.0 (AA 1.5V x 4pcs)
- Dimensions (mm): Ø45x130x90
- Output Power (W): 5.15/1.83A
- Pro'sKit Mini Vacuum CleanerDeskripsi:High speed rpm and easy to use handy vacuum cleaneratribut:
- Material: PP
- Overall Length (mm): 128
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- NILFISK Vacuum Cleaner Dry (Penyedot Debu)Deskripsi:A famous and well-known workhorse-efficient and durable for large area cleaning.atribut:
- IP Protection Class: 55
- NILFISK Vacuum FiltersDeskripsi:Canister vacuum filters fit compatible canister vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.atribut:
- UNSPSC: 47121607
- Filter Reusability: Reusable
- Filtration Type: Standard
- Fits Vacuum Brand: Nilfisk
- DEWALT Vacuum Basah & Kering Tanpa Kabel (Penyedot Debu)atribut:
- Hose Dia. (mm): Inner Ø φ31/outer Ø φ41
- Specifications: Dust collection (for both dry and wet), Blower function
- Tank Capacity (L) : 7.5
- DUPUY Air Operated Industrial Vacuum ATEXatribut:
- Water lift max. (mm.H2O): 4500
- DUPUY Industrial Vacuum ATEX Zone 21 2D Certifiedatribut:
- Voltage (volt): 400
- Power (kW): 4
- Water lift max. (mm.H2O): 2700
- Air Flow Maximum (m³/hour): 450
- Suction inlet (mm): 80
- Dimmension (cm): 120x65x155H
- Filter Surface Area (cm²): 20000
- Tank Capacity (L) : 100
- Hoover Plate Dinner (Piring)Deskripsi:Alat makan melamine terbuat dari formula melamine resin yang sangat kuat. Semua piring, mangkuk dan gelas yang terbuat dari bahan ini umumnya tidak mudah pecah meskipun jatuh dari meja.Karena ketahanannya ini, alat makan melamine sering digunakan di rumah oleh para ibu yang ingin alat makan aman dari goresan, dan juga di restoran dan penjaja makanan fast food.Peralatan makan Hoover Melamine terbuat dari melamin ‘asli’ yang aman untuk menyajikan makanan dan minuman dengan suhu antara -20°C - 120 ° C. Peralatan melamine kami sudah teruji FDA dan bersertifikat SNI sehingga teruji aman untuk pemakaian sehari-hari.Perlatan Makan Melamine kami juga terbuat dari 100% melamine-MF yang akan menjaga warna melamine tidak berubah walaupun digunakan untuk makanan berwarna seperti kunyit dll.Produk kami juga sudah disertifikasi bebas dari toksin, sertifikasi diukir di bagian belakang produk kami.
Daftar Harga vacuum cleaner hepa filter Terbaru October 2026
| Hoover Vacuum Replacement Parts & Accessories | Rp899.900 |
| RS PRO Handheld Mini Vacuum Cleaner for Small Particles | Rp44.999.900 |
| NILFISK Vacuum Wet and Dry (Penyedot Debu) | Rp2.499.900 |
| Sharp Bagless Vacuum Cleaner | Rp1.099.900 |
| NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu) | Rp13.999.900 |
| RYU Vacuum Cleaner (Penyedot Debu) | Rp819.900 |
| KRISBOW Vacuum Cleaner Kering (Penyedot Debu) | Rp899.900 |
| Pro'sKit Mini Vacuum and Blowing Cleaner | Rp249.900 |
| NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use (Penyedot Debu) | Rp11.999.900 |
| Pro'sKit Mini Vacuum Cleaner | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/4iP103953162-1.jpg)

/3iP103953126-1.jpg)
/P102173985-1.jpg)
/d7P103950475-3.jpg)

/63P105563219-1.jpg)

/P101543543-1.jpg)
/o5P102174869-2.jpg)

/mcP105530804-1.jpg)


/bkP108899416-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)